Skip to Main Content
customer-service Help
Lyndex-Nikken

Shrink Fit Holder Pre-Bal, CAT50, 1/4in

Lyndex-Nikken Shrink Fit Holder Pre-Bal, CAT50, 1/4in CAT50-SF0250-3.15
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$350.00
  • Item: Shrink Fit Tool Holder
  • For Use With: Shrink Fit Tools
  • Taper Size: CV50
See full product details
This item ships free.
Total: $350.00

Lyndex-Nikken #CAT50-SF0250-3.15 Specifications

  • Item: Shrink Fit Tool Holder
  • For Use With: Shrink Fit Tools
  • Taper Size: CV50
  • Hole Dia.: 1/4 in
  • Projection: 3.1500 in
  • Nose Dia.: 0.8300 in
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 15,000
  • Projection Gage Line to Nose End: 3.15"
  • Shank Dia.: 1/4 in
  • Coolant Through: Yes
  • Includes: Backup Screw
  • Features: Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
  • Max. Speed: 20,000 RPM
  • Country of Origin (subject to change): Croatia
Feedback Help us improve our product information

Description

Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size CV50, Shank Dia. 1/4 in, Projection 3.1500 in, Nose Dia. 0.8300 in, Coolant Fed Coolant Through, Balanced to RPM 15,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #CAT50-SF0250-3.15