Lyndex-Nikken
Shrink Fit Holder Pre-Bal, HSK50, 1/4in
- Zoro #: G1680771
- Mfr #: H50E-SF0250-3.15
Hover or click to zoom Tap to zoom
$400.95
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Taper Size: HSK50E
This item ships free.
(Sign in or create an account for free shipping on orders over $50)
Total: $400.95
Lyndex-Nikken #H50E-SF0250-3.15 Specifications
- Zoro #: G1680771
- Mfr #: H50E-SF0250-3.15
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Taper Size: HSK50E
- Hole Dia.: 1/4 in
- Projection: 3.1500 in
- Nose Dia.: 0.7900 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Projection Gage Line to Nose End: 3.15"
- Coolant Through: Yes
- Shank Dia.: 1/4 in
- Includes: Backup Screw
- Country of Origin (subject to change): Multiple
Description
Shrink Fit Tool Holder, Hole Dia. 1/4 in, Taper Size HSK50E, Shank Dia. 1/4 in, Projection 3.1500 in, Nose Dia. 0.7900 in, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H50E-SF0250-3.15
Explore more
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK40, 5/8in, 3.54in H40E-SF0625-3.54
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 12mm, 95mm Proj H100A-SF12-95CP
- LYNDEX-NIKKEN Boring Hd Holder, 7/8in-20 Chuck End, BT50 B50BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr, CAT40, 8mm, 80mmProjection CAT40-SF8-80CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 16mm, 100mm Proj H100A-SF16-100CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK40, 16mm, 90mm Proj H40E-SF16-90
- HAIMER Power Shrink Fit Chuck, 14mm Hole Dia. A10.146.14.3
- HAIMER Shrink Fit Holder, 10mm Hole Dia., CaptoC6 CC6.145.10.3
- Lyndex-Nikken Indexable Toolholders