Lyndex-Nikken
Shrnk Fit Hldr Bal Makino, 1/2in, 2.95in
- Zoro #: G1679767
- Mfr #: H80F-SF0500-2.95B
Hover or click to zoom Tap to zoom
Key Features
- Hole Dia.: 1/2 in
- Taper Size: HSK80F
- For Use With: Shrink Fit Tools
- Projection: 2.9500 in
- Nose Dia.: 0.9400 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 25,000
- Coolant Through: Yes
$363.99
Subtotal: $363.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 25mm, 3.15mmProj H100A-SF25-115CP
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 1/4in, 3.15inProj H63A-SF0250-3.15CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 1/4in CAT50-SF0250-5.12
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 25mm, 160mm Proj CAT40-SF25-160CP
- LYNDEX-NIKKEN Shrink Fit Ext, 3/4in Shank, 1/2in Shrink ST75-SF0500-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 10mm, 90mm Proj H100A-SF10-90CP
- LYNDEX-NIKKEN Shrink Fit Hldr, BT40, 12mm, 90mmProjection BT40-SF12-90CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, HSK63, 6mm H63A-SF6-160
- LYNDEX-NIKKEN Shrink Fit Holder, 32mm, 160mm Proj BT40-SF32-100
- BIG DAISHOWA SEIKI Hccb Tapping Tool Holder MGT12-M8-100
- ROBB-JACK Arbor 0.25000-in ID, 0.5-in OD, 0.50000-in Flange, 2.875-in OAL AB-250
- Lyndex-Nikken Indexable Tools