Lyndex-Nikken
Shrnk Fit Hldr Pr-Bal, HSK63, 1/2in, 6.30in
- Zoro #: G1680476
- Mfr #: H63A-SF0500-6.30
Hover or click to zoom Tap to zoom
Help us improve our
product images
Key Features
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Hole Dia.: 1/2 in
- Taper Size: HSK63A
- Projection: 6.3000 in
- Nose Dia.: 0.9500 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 24,000
$404.36
Subtotal: $404.36
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Lyndex-Nikken #H63A-SF0500-6.30 Specifications
- Zoro #: G1680476
- Mfr #: H63A-SF0500-6.30
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Hole Dia.: 1/2 in
- Taper Size: HSK63A
- Projection: 6.3000 in
- Nose Dia.: 0.9500 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 24,000
- Shank Dia.: 1/2 in
- Coolant Through: Yes
- Projection Gage Line to Nose End: 6.30"
- Includes: Backup Screw
- Features: Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy
- Max. Speed: 20,000 RPM
- Country of Origin (subject to change): Croatia
Description
Shrink Fit Tool Holder, Hole Dia. 1/2 in, Taper Size HSK63A, Shank Dia. 1/2 in, Projection 6.3000 in, Nose Dia. 0.9500 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H63A-SF0500-6.30
3 Reasons You Can Count On Us
- Supplies for every job.
9 million items and the exact one you need.
- When you need it fast, count on Zoro!
3 million products ship in 2 days or less.
- Stretch your budget further.
Everyday low prices on the brands you love.
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 5/16in, 6.30inPrj H63A-SF0312-6.30CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1/4in, 3.15inProj CAT40-SF0250-3.15CP
- LYNDEX-NIKKEN Shrink Fit Holder, 100mm CP BT40-SF25-100CP
- LYNDEX-NIKKEN Shrink Fit Holder, 12mm, 160mm Proj BT40-SF12-160CP
- LYNDEX-NIKKEN Shrink Fit Ext, 20mm Shank, 8mm Shrink ST20M-SF8-160
- LYNDEX-NIKKEN Shrnk Fit Reduct, 3/4in Shank, 5/16inShrnk SF-RE011-0750-0312
- LYNDEX-NIKKEN Boring Head Holder, 7/8in-20 Chuck End N40BH-0875-1.75
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 6inProj H80F-SF0375-6.00B
- LYNDEX-NIKKEN Shrink Fit Hldr, 1-1/4in, 6.30inPrj H100A-SF1250-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 3/8in, 3.15inProj CAT50-SF0375-3.15CP
- TUNGALOY Groove/Turn Indexable Holder, CTER10-4T25 6880655
- Lyndex-Nikken Indexable Tools