Shop All Indexable Toolholders
Lyndex-Nikken
Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in
Mfr # H63A-SF0375-3.35
Zoro # G1680570
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hole Dia. 3/8 in
- For Use With Shrink Fit Tools
- Taper Size HSK63A
- Projection 3.3500 in
- Nose Dia. 0.9400 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Lyndex-Nikken
- MFR # H63A-SF0375-3.35
- Zoro # G1680570
- Country of Origin Croatia
- Category Indexable Toolholders
Dimensions
Hole Dia. | 3/8 in |
Taper Size | HSK63A |
Nose Dia. | 0.9400 in |
Shank Dia. | 3/8 in |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 3.3500 in |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Coolant Through | Yes |
Projection Gage Line to Nose End | 3.35" |
Standards | DIN 69882-8, DIN69893A |
Includes | Backup Screw |
Max. Speed | 20,000 RPM |
Features | Excellent Surface Finish, Extreme Gripping and Ideal for High-Speed Applications, Provides Increased Cutting Tool Life, Material Removal Rate and Workpiece Accuracy |
Description
Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK63A, Shank Dia. 3/8 in, Projection 3.3500 in, Nose Dia. 0.9400 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KESON 10 ft/3m Tape Measure, 5/8 in Blade (PGT18M10V)
- PROTO Combination Wrench, 2" Sz, 28" Length (J1264)
- GRAY TOOLS 8" Needle Nose Straight Cutter Pliers, With Vinyl Grips, 2-3/4" Jaw (B232B)
- VEGA Phillips 1 Socket Bit x 3/4" - 1/4 Sq D (120P1SB)
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj (CAT40-SF1000-3.94)
- TECHNIKS CAT Shrink Fit, 1-7/64 in Nose Diameter (29027)
- HHIP 10 in. Horizontal/Vertical Rotary Table (3906-2310)
- SOWA INDEXABLE CUTTING TOOLS SSSCR 103A External Turning Toolholder (145992)
- H & H INDUSTRIAL PRODUCTS MWLNR 10-3B Turning Tool Holder - New Rigid Clamp Design (2025-0100)
- DORIAN Turning Toolholder, WNMG, MWLNL12-4B, LH (73310151267)
- TUNGALOY Parting Off Indexable Holder, CTBU12-26-U (2300753)
- Lyndex-Nikken Indexable Toolholders