Lyndex-Nikken

Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 4.72in

Lyndex-Nikken Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 4.72in H63A-SF0375-4.72
Hover or click to zoom Tap to zoom
Key Features
  • Item: Shrink Fit Tool Holder
  • Taper Size: HSK63A
  • Hole Dia.: 3/8 in
  • For Use With: Shrink Fit Tools
  • Projection: 4.7200 in
  • Nose Dia.: 0.9500 in
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 24,000
See full product details
$345.44

Sign in for Free Shipping Over $50
Sign in for Free Shipping on $50+ Orders
No-Hassle, 30-Day Returns
30-Day Returns
125 U.S.-Based Customer Service Agents
125 U.S.-Based Customer Service Agents

Lyndex-Nikken #H63A-SF0375-4.72 Specifications

  • Item: Shrink Fit Tool Holder
  • Taper Size: HSK63A
  • Hole Dia.: 3/8 in
  • For Use With: Shrink Fit Tools
  • Projection: 4.7200 in
  • Nose Dia.: 0.9500 in
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 24,000
  • Coolant Through: Yes
  • Shank Dia.: 3/8 in
  • Projection Gage Line to Nose End: 4.72"
  • Includes: Backup Screw
  • Country of Origin (subject to change): Croatia

Description

Shrink Fit Tool Holder, Hole Dia. 3/8 in, Taper Size HSK63A, Shank Dia. 3/8 in, Projection 4.7200 in, Nose Dia. 0.9500 in, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #H63A-SF0375-4.72

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.