Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, 16mm, 160mm Proj
- Mfr # CAT40-SF16-160
- Zoro # G1682409
$302.99
/ea
Subtotal: $302.99
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- For Use With Shrink Fit Tools
- Hole Dia. 16.00mm
- Taper Size CV40
- Projection 160.00 mm
- Nose Dia. 27.00mm
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- LYNDEX-NIKKEN Shrnk Fit Reduct, 3/4in Shank, 3/8in Shrnk SF-RE011-0750-0375
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100,105mm Proj H100A-SF20-105
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 10mm, 160mm Proj H63A-SF10-160
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 1/4in, 3.15inProj H63A-SF0250-3.15CP
- LYNDEX-NIKKEN Shrink Fit Holder Bal Makino, 1in, 4inProj H80F-SF1000-4.00B
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 1/4in, 3inProj H80F-SF0250-3.00B
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 1/4in, 6.30inProj H63A-SF0250-6.30CP
- LYNDEX-NIKKEN Shrink Fit Hldr, HSK100, 1-1/4in, 4.72inPrj H100A-SF1250-4.72CP
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 1in, 6.30in Proj CAT50-SF1000-6.30CP
- WALTER Indexable Grooving Blades Grooving module – Radial grooving, MSS-E16L0 MSS-E16L07-GX09-2
- SUMITOMO GNDLSR122K-060 U105443
- Lyndex-Nikken Indexable Toolholders