Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, CAT50, 1in, 6.30in
Mfr # CAT50-SF1000-6.30
Zoro # G1681849
Free Shipping & Returns
$472.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Taper Size CV50
- Hole Dia. 1 in
- For Use With Shrink Fit Tools
- Projection 6.3000 in
- Coolant Fed Coolant Through
Explore More Products
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1in, 3.94in Proj CAT40-SF1000-3.94
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 3.35in H63A-SF0375-3.35
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 1/2in, 5.12inProj CAT50-SF0500-5.12CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK63, 3/8in, 4.72in H63A-SF0375-4.72
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 3/8in CAT50-SF0375-5.12
- KYOCERA Turning Toolholder, MVLNL 2020K16 MVLNL2020K16
- H & H INDUSTRIAL PRODUCTS MWLNR 16-4D Turning Tool Holder - New Rigid Clamp Design 2025-0166
- HHIP TNSR12-2B Notch Style External Threading & Grooving Tool Holder 2301-3112
- HAIMER Power Shrink Chuck, 3/8 in Hole Dia, CAT50 50.840.3/8z.3
- HAIMER Shrink Chuck, 3mm Hole Dia., HSK63F F63.140.03
- GS TOOLING CAT40 12 x 315 Shrink Fit Holder With Coolant Ports 541854
- Lyndex-Nikken Indexable Tools