Lyndex-Nikken

Shrnk Fit Hldr Pre-Bal, HSK50, 6mm, 80mmPrj

Lyndex-Nikken Shrnk Fit Hldr Pre-Bal, HSK50, 6mm, 80mmPrj H50E-SF6-80
Hover or click to zoom Tap to zoom
$331.89
  • Item: Shrink Fit Tool Holder
  • For Use With: Shrink Fit Tools
  • Hole Dia.: 6.00mm
  • Taper Size: HSK50E
  • Projection: 80.00 mm
  • Nose Dia.: 20.00mm
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 25,000
See full product details
This item ships free.

Total: $331.89

Lyndex-Nikken #H50E-SF6-80 Specifications

  • Item: Shrink Fit Tool Holder
  • For Use With: Shrink Fit Tools
  • Hole Dia.: 6.00mm
  • Taper Size: HSK50E
  • Projection: 80.00 mm
  • Nose Dia.: 20.00mm
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 25,000
  • Projection Gage Line to Nose End: 80.00mm
  • Shank Dia.: 6mm
  • Coolant Through: Yes
  • Includes: Backup Screw
  • Country of Origin (subject to change): Multiple

Description

Shrink Fit Tool Holder, Hole Dia. 6.00mm, Taper Size HSK50E, Shank Dia. 6mm, Projection 80.00 mm, Nose Dia. 20.00mm, Coolant Fed Coolant Through, Balanced to RPM 25,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #H50E-SF6-80