Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, HSK63, 3mm, 80mmPrj
- Zoro #: G1679861
- Mfr #: H63F-SF3-80
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- Taper Size: HSK63F
- Hole Dia.: 3.00mm
- For Use With: Shrink Fit Tools
- Projection: 80.00 mm
- Nose Dia.: 9.00mm
- Coolant Fed: Coolant Through
- Balanced to RPM: 24,000
$509.76
Subtotal: $509.76
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Specifications
- Brand Lyndex-Nikken
- MFR #H63F-SF3-80
- Zoro #G1679861
- Country of OriginMultiple
- Category Indexable Toolholders
Dimensions
Taper Size | HSK63F |
Hole Dia. | 3.00mm |
Nose Dia. | 9.00mm |
Shank Dia. | 3mm |
Details
Item | Shrink Fit Tool Holder |
For Use With | Shrink Fit Tools |
Projection | 80.00 mm |
Coolant Fed | Coolant Through |
Balanced to RPM | 24,000 |
Projection Gage Line to Nose End | 80.00mm |
Coolant Through | Yes |
Includes | Backup Screw |
Description
Shrink Fit Tool Holder, Hole Dia. 3.00mm, Taper Size HSK63F, Shank Dia. 3mm, Projection 80.00 mm, Nose Dia. 9.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw
Reviews of Lyndex-Nikken #H63F-SF3-80
Explore more
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 12mm H63A-SF12-90CP
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, CAT40, 6.30inProj CAT40-SF0125-6.30
- LYNDEX-NIKKEN Shrink Fit Holder, CAT40, 1/2in, 3.15inProj CAT40-SF0500-3.15CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Bal Makino, 1/2in, 2.95in H80F-SF0500-2.95B
- LYNDEX-NIKKEN Shrink Fit Hldr Pre-Bal, CAT40, 3.15inProj CAT40-SF0125-3.15
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 25mm, 60mm Proj H63A-SF25-160CP
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 3/4in CAT50-SF0750-5.12
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 1/4in, 5.12inProj CAT50-SF0250-5.12CP
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, HSK50, 1/4in H50E-SF0250-3.15
- HAIMER Shrink Fit Chuck, 4mm Hole Dia., CaptoC6 CC6.140.04
- TUNGALOY General Indexable Turning Tool C4AVJNL27 6729878
- Lyndex-Nikken Indexable Tools