Lyndex-Nikken
Shrnk Fit Hldr Pre-Bal, HSK63, 4.72in
- Zoro #: G1680668
- Mfr #: H63A-SF0250-4.72
Hover or click to zoom Tap to zoom
Key Features
- Item: Shrink Fit Tool Holder
- For Use With: Shrink Fit Tools
- Taper Size: HSK63A
- Hole Dia.: 1/4 in
- Projection: 4.7200 in
- Nose Dia.: 0.7900 in
- Coolant Fed: Coolant Through
- Balanced to RPM: 24,000
$328.17
Subtotal: $328.17
Sign In For Free Shipping On $50+ Orders
30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- LYNDEX-NIKKEN Shrnk Fit Hldr Pr-Bal, HSK40, 1/2in, 3.54in H40E-SF0500-3.54
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 1/4in, 3inProj H80F-SF0250-3.00B
- LYNDEX-NIKKEN Shrnk Fit Hldr Pre-Bal, CAT50, 1/4in CAT50-SF0250-5.12
- LYNDEX-NIKKEN Shrink Fit Holder, HSK100, 1in, 6.30in Proj H100A-SF1000-6.30CP
- LYNDEX-NIKKEN Shrink Fit Holder, 1in, 3.94in Proj BT40-SF1000-3.94
- LYNDEX-NIKKEN Shrink Fit Holder, HSK63, 12mm, 160mm Proj H63A-SF12-160
- LYNDEX-NIKKEN Shrink Fit Holder, CAT50, 5/8in, 3.15inProj CAT50-SF0625-3.15CP
- LYNDEX-NIKKEN Shrink Fit Hldr Bal Makino, 3/8in, 3inProj H80F-SF0375-3.00B
- LYNDEX-NIKKEN Shrink Fit Holder Pre-Bal, HSK50, 1/4in H50E-SF0250-3.15
- HAIMER Shrink Fit Holder, 16mm Hole Dia., HSK80F F80M.145.16
- ROBB-JACK Arbor Cap 0.62500-in Arbor Dia, 0.87500-in Cap Len CP-AB-625
- Lyndex-Nikken Indexable Tools