Lyndex-Nikken

Shrnk Fit Hldr Pre-Bal, HSK63, 8mm, 120mm

Lyndex-Nikken Shrnk Fit Hldr Pre-Bal, HSK63, 8mm, 120mm H63A-SF8-120
Hover or click to zoom Tap to zoom
  • Item: Shrink Fit Tool Holder
  • For Use With: Shrink Fit Tools
  • Hole Dia.: 8.00mm
  • Taper Size: HSK63A
  • Projection: 120.00 mm
  • Nose Dia.: 20.00mm
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 24,000
See full product details
$345.44

Subtotal: $345.44

Lyndex-Nikken #H63A-SF8-120 Specifications

  • Item: Shrink Fit Tool Holder
  • For Use With: Shrink Fit Tools
  • Hole Dia.: 8.00mm
  • Taper Size: HSK63A
  • Projection: 120.00 mm
  • Nose Dia.: 20.00mm
  • Coolant Fed: Coolant Through
  • Balanced to RPM: 24,000
  • Shank Dia.: 8mm
  • Coolant Through: Yes
  • Projection Gage Line to Nose End: 120.00mm
  • Includes: Backup Screw
  • Country of Origin (subject to change): Multiple

Description

Shrink Fit Tool Holder, Hole Dia. 8.00mm, Taper Size HSK63A, Shank Dia. 8mm, Projection 120.00 mm, Nose Dia. 20.00mm, Coolant Fed Coolant Through, Balanced to RPM 24,000, For Use With Shrink Fit Tools, Includes Backup Screw

Reviews of Lyndex-Nikken #H63A-SF8-120

3 Reasons You Can Count On Us

  • Supplies for every job.

    9 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    3 million products ship in 2 days or less.

  • Stretch your budget further.

    Everyday low prices on the brands you love.