Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Chuck Collet On Size, 3/16in, SK16

  • Zoro #: G0535538
  • Mfr #: SK16-3/16A

$59.52

  • Material: Steel
  • Collet Series: SK16
  • For Use With: Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK16-3/16A Specifications

  • Zoro #: G0535538
  • Mfr #: SK16-3/16A
Material: Steel Collet Series: SK16
For Use With: Collet Chuck Pre-Balanced: No
Coolant Through: No Range: On Size
Balanceable: No Size: 3/16"
Item: Slim Chuck Collet On Size Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Chuck Collet On Size, Collet Series SK16, Range On Size, Size 3/16 In., Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK16-3/16A