Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Chuck Collet On Size, 9/16in, SK16

  • Zoro #: G0535361
  • Mfr #: SK16-9/16A
$59.52
  • Material: Steel
  • Balanceable: No
  • Pre-Balanced: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK16-9/16A Specifications

  • Zoro #: G0535361
  • Mfr #: SK16-9/16A
Material: Steel Balanceable: No
Pre-Balanced: No Item: Slim Chuck Collet On Size
Collet Series: SK16 Coolant Through: No
For Use With: Collet Chuck Range: On Size
Size: 9/16" Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Chuck Collet On Size, Collet Series SK16, Range On Size, Size 9/16 In., Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK16-9/16A