Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Chuck Collet On Sz, 1/2in, SeriesSK25

  • Zoro #: G0535355
  • Mfr #: SK25-1/2A

$72.62

  • Material: Steel
  • For Use With: Collet Chuck
  • Size: 1/2"
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK25-1/2A Specifications

  • Zoro #: G0535355
  • Mfr #: SK25-1/2A
Material: Steel For Use With: Collet Chuck
Size: 1/2" Coolant Through: No
Pre-Balanced: No Collet Series: SK25
Item: Slim Chuck Collet On Size Balanceable: No
Range: On Size Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Chuck Collet On Size, Collet Series SK25, Range On Size, Size 1/2 In., Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK25-1/2A