Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Collet Chuck, 1.5 to 1.3mm, SeriesSK6

  • Zoro #: G0535048
  • Mfr #: SK6-1.5
$61.79
  • Size: 1.50mm
  • Balanceable: No
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK6-1.5 Specifications

  • Zoro #: G0535048
  • Mfr #: SK6-1.5
Size: 1.50mm Balanceable: No
Material: Steel Collet Series: SK6
Coolant Through: No Range: 1.50 to 1.30mm
Pre-Balanced: No Item: Slim Collet Chuck
For Use With: Collet Chuck Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK6, Range 1.50 to 1.30mm, Size 1.50mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK6-1.5