Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Collet Chuck, 19.0 to 18.5mm, SK25

  • Zoro #: G0535276
  • Mfr #: SK25-19

$72.62

  • Coolant Through: No
  • Range: 19.00 to 18.50mm
  • Balanceable: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK25-19 Specifications

  • Zoro #: G0535276
  • Mfr #: SK25-19
Coolant Through: No Range: 19.00 to 18.50mm
Balanceable: No Collet Series: SK25
Item: Slim Collet Chuck For Use With: Collet Chuck
Size: 19mm Pre-Balanced: No
Material: Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK25, Range 19.00 to 18.50mm, Size 19mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK25-19