Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Collet Chuck, 20 to 1.8mm, SeriesSK10

  • Zoro #: G0536028
  • Mfr #: SK10-2

$58.49

  • For Use With: Collet Chuck
  • Item: Slim Collet Chuck
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-2 Specifications

  • Zoro #: G0536028
  • Mfr #: SK10-2
For Use With: Collet Chuck Item: Slim Collet Chuck
Coolant Through: No Balanceable: No
Collet Series: SK10 Material: Steel
Pre-Balanced: No Range: 2.00 to 1.75mm
Size: 2.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 2.00 to 1.75mm, Size 2.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-2