Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Collet Chuck, 2.25 to 2.05mm, SK10

  • Zoro #: G0536019
  • Mfr #: SK10-2.25

$58.49

  • Range: 2.25 to 2.00mm
  • Pre-Balanced: No
  • Coolant Through: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-2.25 Specifications

  • Zoro #: G0536019
  • Mfr #: SK10-2.25
Range: 2.25 to 2.00mm Pre-Balanced: No
Coolant Through: No For Use With: Collet Chuck
Size: 2.25mm Balanceable: No
Item: Slim Collet Chuck Material: Steel
Collet Series: SK10 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 2.25 to 2.00mm, Size 2.25mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-2.25