Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Collet Chuck, 2.50 to 2.30mm, SK10

  • Zoro #: G0536000
  • Mfr #: SK10-2.5
$58.49
  • Collet Series: SK10
  • Coolant Through: No
  • Pre-Balanced: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-2.5 Specifications

  • Zoro #: G0536000
  • Mfr #: SK10-2.5
Collet Series: SK10 Coolant Through: No
Pre-Balanced: No Balanceable: No
Material: Steel Range: 2.50 to 2.25mm
For Use With: Collet Chuck Size: 2.50mm
Item: Slim Collet Chuck Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 2.50 to 2.25mm, Size 2.50mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-2.5