Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 3.0 to 2.80mm, Serie SK6

  • Zoro #: G0534978
  • Mfr #: SK6-3

$53.24

  • Range: 3.00 to 2.80mm
  • Size: 3.00mm
  • For Use With: Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK6-3 Specifications

  • Zoro #: G0534978
  • Mfr #: SK6-3
Range: 3.00 to 2.80mm Size: 3.00mm
For Use With: Collet Chuck Coolant Through: No
Item: Slim Collet Chuck Collet Series: SK6
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK6, Range 3.00 to 2.80mm, Size 3.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK6-3