Lyndex-Nikken
Slm Collet Chuck, 4.0 to 3.5mm, Serie SK10
Mfr # SK10-4
Zoro # G0535915
$69.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Collet Series SK10
- Size 4.00mm
- For Use With Collet Chucks
- Coolant Through No
- Range 4.00 to 3.50mm
Explore More Products
- LYNDEX-NIKKEN Slm Chck Collet On Sz Coolant, 5.0mm, SK10 SK10-5AC
- LYNDEX-NIKKEN Collet Rack, Holds 180DA, SK16, ER25 RACK-180DA/SK16/ER25
- LYNDEX-NIKKEN Collet Chuck, CAT50, ER20, Project 4in C5007-1000-3.50
- LYNDEX-NIKKEN Slim Collet Chuck, 15.0 to 14.5mm, SK16 SK16-15
- LYNDEX-NIKKEN Collet Rack, Holds 5C, 100TG, SK25 RACK-5C/100TG/SK25
- LYNDEX-NIKKEN Slim Collet Chuck, 2.25 to 2.05mm SK6-2.25
- LYNDEX-NIKKEN Collet Chuck, BT40, ER11, Project 4in B4007-1500-5.50
- LYNDEX-NIKKEN Collet Chuck, BT50, ER32, Project 4in B5007-0020-2.75
- LYNDEX-NIKKEN Collet Chuck, BT40, 75TG, Project 3in B4007-0180-4.00
- GS TOOLING ER20 Collet Chuck Nuts 337391
- TECHNIKS Tap Holder, Straight, ER16, 0.984in, Steel 04896
- Lyndex-Nikken Collets, Chucks & Accessories