Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Collet Chuck, 4.0 to 3.5mm, SeriesSK6

  • Zoro #: G0534941
  • Mfr #: SK6-4

$53.24

  • Coolant Through: No
  • Pre-Balanced: No
  • For Use With: Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK6-4 Specifications

  • Zoro #: G0534941
  • Mfr #: SK6-4
Coolant Through: No Pre-Balanced: No
For Use With: Collet Chuck Range: 4.00 to 3.50mm
Collet Series: SK6 Item: Slim Collet Chuck
Material: Steel Size: 4.00mm
Balanceable: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK6, Range 4.00 to 3.50mm, Size 4.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK6-4