Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 4.5 to 4.0mm, Serie SK10

  • Zoro #: G0535906
  • Mfr #: SK10-4.5

$53.48

  • Pre-Balanced: No
  • For Use With: Collet Chuck
  • Size: 4.50mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-4.5 Specifications

  • Zoro #: G0535906
  • Mfr #: SK10-4.5
Pre-Balanced: No For Use With: Collet Chuck
Size: 4.50mm Balanceable: No
Item: Slim Collet Chuck Coolant Through: No
Material: Steel Range: 4.50 to 4.00mm
Collet Series: SK10 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 4.50 to 4.00mm, Size 4.50mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-4.5