Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 5.0 to 4.5mm, Serie SK10

  • Zoro #: G0535888
  • Mfr #: SK10-5

$51.22

  • Collet Series: SK10
  • Range: 5.00 to 4.50mm
  • Size: 5.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-5 Specifications

  • Zoro #: G0535888
  • Mfr #: SK10-5
Collet Series: SK10 Range: 5.00 to 4.50mm
Size: 5.00mm For Use With: Collet Chuck
Pre-Balanced: No Item: Slim Collet Chuck
Balanceable: No Coolant Through: No
Material: Steel Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 5.00 to 4.50mm, Size 5.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-5