Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 5.5 to 5.0mm, Serie SK10

  • Zoro #: G0535879
  • Mfr #: SK10-5.5

$51.22

  • Pre-Balanced: No
  • Coolant Through: No
  • Range: 5.50 to 5.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-5.5 Specifications

  • Zoro #: G0535879
  • Mfr #: SK10-5.5
Pre-Balanced: No Coolant Through: No
Range: 5.50 to 5.00mm Item: Slim Collet Chuck
For Use With: Collet Chuck Collet Series: SK10
Size: 5.50mm Material: Steel
Balanceable: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 5.50 to 5.00mm, Size 5.50mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-5.5