Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 6.0 to 5.5mm, Serie SK10

  • Zoro #: G0535836
  • Mfr #: SK10-6

$51.22

  • For Use With: Collet Chuck
  • Item: Slim Collet Chuck
  • Size: 6.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-6 Specifications

  • Zoro #: G0535836
  • Mfr #: SK10-6
For Use With: Collet Chuck Item: Slim Collet Chuck
Size: 6.00mm Balanceable: No
Material: Steel Coolant Through: No
Range: 6.00 to 5.50mm Collet Series: SK10
Pre-Balanced: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 6.00 to 5.50mm, Size 6.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-6