Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 6.0 to 5.5mm, Serie SK16

  • Zoro #: G0535459
  • Mfr #: SK16-6

$59.52

  • Item: Slim Collet Chuck
  • Material: Steel
  • Size: 6.00mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK16-6 Specifications

  • Zoro #: G0535459
  • Mfr #: SK16-6
Item: Slim Collet Chuck Material: Steel
Size: 6.00mm Coolant Through: No
Pre-Balanced: No Collet Series: SK16
Range: 6.00 to 5.50mm For Use With: Collet Chuck
Balanceable: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK16, Range 6.00 to 5.50mm, Size 6.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK16-6