Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slim Collet Chuck, 6.0 to 5.5mm, SeriesSK6

  • Zoro #: G0534908
  • Mfr #: SK6-6

$53.24

  • Item: Slim Collet Chuck
  • Pre-Balanced: No
  • Range: 6.00 to 5.50mm
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK6-6 Specifications

  • Zoro #: G0534908
  • Mfr #: SK6-6
Item: Slim Collet Chuck Pre-Balanced: No
Range: 6.00 to 5.50mm For Use With: Collet Chuck
Material: Steel Coolant Through: No
Size: 6.00mm Balanceable: No
Collet Series: SK6 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK6, Range 6.00 to 5.50mm, Size 6.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK6-6