Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 6.5 to 6.0mm, Serie SK10

  • Zoro #: G0535827
  • Mfr #: SK10-6.5

$51.22

  • Material: Steel
  • For Use With: Collet Chuck
  • Balanceable: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-6.5 Specifications

  • Zoro #: G0535827
  • Mfr #: SK10-6.5
Material: Steel For Use With: Collet Chuck
Balanceable: No Item: Slim Collet Chuck
Pre-Balanced: No Size: 6.50mm
Collet Series: SK10 Coolant Through: No
Range: 6.50 to 6.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK10, Range 6.50 to 6.00mm, Size 6.50mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-6.5