Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 6.5 to 6.0mm, Serie SK16

  • Zoro #: G0535440
  • Mfr #: SK16-6.5

$59.52

  • Coolant Through: No
  • Pre-Balanced: No
  • Item: Slim Collet Chuck
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK16-6.5 Specifications

  • Zoro #: G0535440
  • Mfr #: SK16-6.5
Coolant Through: No Pre-Balanced: No
Item: Slim Collet Chuck Collet Series: SK16
For Use With: Collet Chuck Range: 6.50 to 6.00mm
Material: Steel Size: 6.50mm
Balanceable: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK16, Range 6.50 to 6.00mm, Size 6.50mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK16-6.5