Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Collet Chuck, 7.0 to 6.5mm, Serie SK16

  • Zoro #: G0535431
  • Mfr #: SK16-7

$59.52

  • Collet Series: SK16
  • Range: 7.00 to 6.50mm
  • Material: Steel
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK16-7 Specifications

  • Zoro #: G0535431
  • Mfr #: SK16-7
Collet Series: SK16 Range: 7.00 to 6.50mm
Material: Steel Coolant Through: No
Balanceable: No Item: Slim Collet Chuck
For Use With: Collet Chuck Pre-Balanced: No
Size: 7.00mm Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Collet Chuck, Collet Series SK16, Range 7.00 to 6.50mm, Size 7.00mm, Coolant Fed Non-Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK16-7