Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Chck Collet On Sz Coolnt, 10.0mm, SK10

  • Zoro #: G0536037
  • Mfr #: SK10-10AC

$67.99

  • Material: Steel
  • Size: 10.00mm
  • Item: Slim Chuck Collet On Size Coolant
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-10AC Specifications

  • Zoro #: G0536037
  • Mfr #: SK10-10AC
Material: Steel Size: 10.00mm
Item: Slim Chuck Collet On Size Coolant Coolant Through: Yes
Range: On Size Pre-Balanced: No
Collet Series: SK10 Balanceable: No
For Use With: Collet Chuck Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Chuck Collet On Size Coolant, Collet Series SK10, Range On Size, Size 10.00mm, Coolant Fed Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-10AC