Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Chck Collet On Sz Coolant, 1/8in, SK10

  • Zoro #: G0536055
  • Mfr #: SK10-1/8AC

$66.34

  • Material: Steel
  • Item: Slim Chuck Collet On Size Coolant
  • Coolant Through: Yes
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-1/8AC Specifications

  • Zoro #: G0536055
  • Mfr #: SK10-1/8AC
Material: Steel Item: Slim Chuck Collet On Size Coolant
Coolant Through: Yes Balanceable: No
Collet Series: SK10 Pre-Balanced: No
For Use With: Collet Chuck Size: 1/8"
Range: On Size Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Chuck Collet On Size Coolant, Collet Series SK10, Range On Size, Size 1/8 In., Coolant Fed Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-1/8AC