Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Chck Collet On Sz Coolant, 3/8in, SK10

  • Zoro #: G0535930
  • Mfr #: SK10-3/8AC

$67.99

  • Coolant Through: Yes
  • Item: Slim Chuck Collet On Size Coolant
  • Collet Series: SK10
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-3/8AC Specifications

  • Zoro #: G0535930
  • Mfr #: SK10-3/8AC
Coolant Through: Yes Item: Slim Chuck Collet On Size Coolant
Collet Series: SK10 For Use With: Collet Chuck
Size: 3/8" Balanceable: No
Material: Steel Range: On Size
Pre-Balanced: No Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Chuck Collet On Size Coolant, Collet Series SK10, Range On Size, Size 3/8 In., Coolant Fed Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-3/8AC