Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Slm Chck Collet On Sz Coolant, 6.0mm, SK10

  • Zoro #: G0535818
  • Mfr #: SK10-6AC

$67.38

  • For Use With: Collet Chuck
  • Size: 6.00mm
  • Pre-Balanced: No
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #SK10-6AC Specifications

  • Zoro #: G0535818
  • Mfr #: SK10-6AC
For Use With: Collet Chuck Size: 6.00mm
Pre-Balanced: No Balanceable: No
Coolant Through: Yes Range: On Size
Material: Steel Item: Slim Chuck Collet On Size Coolant
Collet Series: SK10 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Slim Chuck Collet On Size Coolant, Collet Series SK10, Range On Size, Size 6.00mm, Coolant Fed Coolant Through, For Use With Collet Chuck

Reviews of Lyndex-Nikken #SK10-6AC