Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Stub Mill Holder, BT50, 6.60in. Length

  • Zoro #: G0543719
  • Mfr #: B5002-1500-6.60

$1,004.99

  • Item: Stub Mill Holder
  • Overall Length: 6.60"
  • Chuck End: 0
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Lyndex-Nikken #B5002-1500-6.60 Specifications

  • Zoro #: G0543719
  • Mfr #: B5002-1500-6.60
Item: Stub Mill Holder Overall Length: 6.60"
Chuck End: 0 Series: BT50
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Stub Mill Holder, BT50, Chuck End 0, Overall Length 6.60 In.

Reviews of Lyndex-Nikken #B5002-1500-6.60