Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Stub Mill Holder, NMTB50, 6.28in. Length

  • Zoro #: G0538155
  • Mfr #: N5002-1250-6.28
$728.99
  • Item: Milling Cutter Arbor
  • Series: NMTB50
  • Overall Length: 6.2800 in
See full product details
This item ships free.

Lyndex-Nikken #N5002-1250-6.28 Specifications

  • Zoro #: G0538155
  • Mfr #: N5002-1250-6.28
Item: Milling Cutter Arbor Series: NMTB50
Overall Length: 6.2800 in Chuck End: 0
Arbor Dia.: 1-1/4 in Shank Type - Machining: Taper
Projection: 4 in Type: Stub
Stem Length: 6.2800 in Taper Size: NMTB30
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Milling Cutter Arbor, Arbor Dia. 1-1/4 in, Taper Size NMTB30, Shank Type - Machining Taper

Reviews of Lyndex-Nikken #N5002-1250-6.28