Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, R8, #6, 0.677in Dia.
  • Zoro #: G0185571
  • Mfr #: 870-006-0.13
$67.38
  • Taper Style: Jacobs
  • Taper Size: R8
  • Inside Taper: #6
See full product details
Orders over $75 ship free.

Lyndex-Nikken #870-006-0.13 Specifications

  • Zoro #: G0185571
  • Mfr #: 870-006-0.13
Taper Style: Jacobs Taper Size: R8
Inside Taper: #6 Projection: 1/8"
Item: Taper Shank Tool Holder Nose Dia.: 0.6700"
Taper Type: Jacobs Inside Taper Size: #6
Inside Taper Type: Jacobs Country of Origin (subject to change): India
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size R8, Inside Taper #6, Nose Dia. 0.677 In., Projection 0.13 In.

Reviews of Lyndex-Nikken #870-006-0.13