Skip to Main Content
We’re upgrading our systems, so access to your account is limited at this time. If you are unable to sign in to your account, please check out as a ‘guest’ or visit our eBay store. We apologize for the inconvenience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacobs Taper Holder, BT30, #3, 0.812in Dia.

  • Zoro #: G0185510
  • Mfr #: B3003-0003-0.98
$199.19
  • Nose Dia.: 0.8100 in
  • Projection: 63/64 in
  • Taper Size: BT30
See full product details
This item ships free.

Lyndex-Nikken #B3003-0003-0.98 Specifications

  • Zoro #: G0185510
  • Mfr #: B3003-0003-0.98
Nose Dia.: 0.8100 in Projection: 63/64 in
Taper Size: BT30 Taper Style: Jacobs
Item: Taper Shank Tool Holder Inside Taper: #3
Inside Taper Type: Jacobs Inside Taper Size: #3
Taper Type: Jacobs Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Taper Shank Tool Holder, Taper Size BT30, Inside Taper Size #3, Projection 63/64 in, Nose Dia. 0.8100 in

Reviews of Lyndex-Nikken #B3003-0003-0.98