Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, BT30, #6, 0.677in Dia.
  • Zoro #: G0185501
  • Mfr #: B3003-0006-1.02
$199.19
  • Inside Taper: #6
  • Taper Style: Jacobs
  • Nose Dia.: 0.6700"
See full product details
This item ships free.

Lyndex-Nikken #B3003-0006-1.02 Specifications

  • Zoro #: G0185501
  • Mfr #: B3003-0006-1.02
Inside Taper: #6 Taper Style: Jacobs
Nose Dia.: 0.6700" Projection: 1.0200"
Taper Size: BT30 Item: Taper Shank Tool Holder
Taper Type: Jacobs Inside Taper Size: #6
Inside Taper Type: Jacobs Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size BT30, Inside Taper #6, Nose Dia. 0.677 In., Projection 1.02 In.

Reviews of Lyndex-Nikken #B3003-0006-1.02