Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacobs Taper Holder, BT40, #3, 0.812in Dia.

  • Zoro #: G0185398
  • Mfr #: B4003-0003-1.75
$136.32
  • Nose Dia.: 0.8100 in
  • Taper Style: Jacobs
  • Inside Taper: #3
See full product details
This item ships free.

Lyndex-Nikken #B4003-0003-1.75 Specifications

  • Zoro #: G0185398
  • Mfr #: B4003-0003-1.75
Nose Dia.: 0.8100 in Taper Style: Jacobs
Inside Taper: #3 Item: Taper Shank Tool Holder
Projection: 1-3/4 in Taper Size: BT40
Coolant Fed: Coolant Through Inside Taper Type: Jacobs
Quick Change: Yes Taper Type: Jacobs
Inside Taper Size: #3 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Taper Shank Tool Holder, Taper Size BT40, Inside Taper Size #3, Projection 1-3/4 in, Coolant Fed Coolant Through, Nose Dia. 0.8100 in

Reviews of Lyndex-Nikken #B4003-0003-1.75