Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, BT40, #6, 0.677in Dia.
  • Zoro #: G0185389
  • Mfr #: B4003-0006-1.61
$136.32
  • Item: Taper Shank Tool Holder
  • Nose Dia.: 0.6700"
  • Inside Taper: #6
See full product details
This item ships free.

Lyndex-Nikken #B4003-0006-1.61 Specifications

  • Zoro #: G0185389
  • Mfr #: B4003-0006-1.61
Item: Taper Shank Tool Holder Nose Dia.: 0.6700"
Inside Taper: #6 Taper Style: Jacobs
Projection: 1-39/64" Taper Size: BT40
Taper Type: Jacobs Inside Taper Type: Jacobs
Inside Taper Size: #6 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size BT40, Inside Taper #6, Nose Dia. 0.677 In., Projection 1.61 In.

Reviews of Lyndex-Nikken #B4003-0006-1.61