Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, BT40, #33, 0.625in Dia
  • Zoro #: G0185370
  • Mfr #: B4003-0033-1.61
$136.32
  • Item: Taper Shank Tool Holder
  • Inside Taper: #33
  • Taper Style: Jacobs
See full product details
This item ships free.

Lyndex-Nikken #B4003-0033-1.61 Specifications

  • Zoro #: G0185370
  • Mfr #: B4003-0033-1.61
Item: Taper Shank Tool Holder Inside Taper: #33
Taper Style: Jacobs Taper Size: BT40
Nose Dia.: 0.6200" Projection: 1-39/64"
Inside Taper Type: Jacobs Taper Type: Jacobs
Inside Taper Size: #33 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size BT40, Inside Taper #33, Nose Dia. 0.625 In., Projection 1.61 In.

Reviews of Lyndex-Nikken #B4003-0033-1.61