Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacobs Taper Holder, BT50, #2, 0.560in Dia.

  • Zoro #: G0185276
  • Mfr #: B5003-0002-1.61
$195.67
  • Projection: 1-39/64 in
  • Taper Style: Jacobs
  • Taper Size: BT50
See full product details
This item ships free.

Lyndex-Nikken #B5003-0002-1.61 Specifications

  • Zoro #: G0185276
  • Mfr #: B5003-0002-1.61
Projection: 1-39/64 in Taper Style: Jacobs
Taper Size: BT50 Nose Dia.: 9/16 in
Inside Taper: #2 Item: Taper Shank Tool Holder
Inside Taper Size: #2 Taper Type: Jacobs
Inside Taper Type: Jacobs Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Taper Shank Tool Holder, Taper Size BT50, Inside Taper Size #2, Projection 1-39/64 in, Nose Dia. 9/16 in

Reviews of Lyndex-Nikken #B5003-0002-1.61