Skip to Main Content
Our call center is closed today, Saturday, August 15. We’ll resume normal business hours Monday, August 17, at 6am (CT). We apologize for any inconvenience. Thank you for your patience.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, CAT40, #4, 1.13in Dia.
  • Zoro #: G0184969
  • Mfr #: C4003-0004-1.49
$141.85
  • Taper Size: CAT40
  • Projection: 1-1/2"
  • Taper Style: Jacobs
See full product details
This item ships free.

Lyndex-Nikken #C4003-0004-1.49 Specifications

  • Zoro #: G0184969
  • Mfr #: C4003-0004-1.49
Taper Size: CAT40 Projection: 1-1/2"
Taper Style: Jacobs Item: Taper Shank Tool Holder
Inside Taper: #4 Nose Dia.: 1-1/8"
Taper Type: Jacobs Inside Taper Size: #4
Inside Taper Type: Jacobs Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size CAT40, Inside Taper #4, Nose Dia. 1.13 In., Projection 1.49 In.

Reviews of Lyndex-Nikken #C4003-0004-1.49