Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, CAT50, #2, 0.560in Dia
  • Zoro #: G0184740
  • Mfr #: C5003-0002-1.61
$184.35
  • Taper Style: Jacobs
  • Taper Size: CAT50
  • Item: Taper Shank Tool Holder
See full product details
This item ships free.

Lyndex-Nikken #C5003-0002-1.61 Specifications

  • Zoro #: G0184740
  • Mfr #: C5003-0002-1.61
Taper Style: Jacobs Taper Size: CAT50
Item: Taper Shank Tool Holder Nose Dia.: 9/16"
Inside Taper: #2 Projection: 1-39/64"
Taper Type: Jacobs Inside Taper Type: Jacobs
Inside Taper Size: #2 Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size CAT50, Inside Taper #2, Nose Dia. 0.560 In., Projection 1.61 In.

Reviews of Lyndex-Nikken #C5003-0002-1.61