Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, CAT50, #3, 0.812in Dia
  • Zoro #: G0184731
  • Mfr #: C5003-0003-1.58
$184.35
  • Inside Taper: #3
  • Item: Taper Shank Tool Holder
  • Taper Style: Jacobs
See full product details
This item ships free.

Lyndex-Nikken #C5003-0003-1.58 Specifications

  • Zoro #: G0184731
  • Mfr #: C5003-0003-1.58
Inside Taper: #3 Item: Taper Shank Tool Holder
Taper Style: Jacobs Projection: 1.5800"
Nose Dia.: 0.8100" Taper Size: CAT50
Inside Taper Type: Jacobs Inside Taper Size: #3
Taper Type: Jacobs Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size CAT50, Inside Taper #3, Nose Dia. 0.812 In., Projection 1.58 In.

Reviews of Lyndex-Nikken #C5003-0003-1.58