Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart
Jacobs Taper Holder, CAT50, #4, 1.13in Dia.
  • Zoro #: G0184725
  • Mfr #: C5003-0004-1.49
$184.35
  • Taper Style: Jacobs
  • Projection: 1-1/2"
  • Inside Taper: #4
See full product details
This item ships free.

Lyndex-Nikken #C5003-0004-1.49 Specifications

  • Zoro #: G0184725
  • Mfr #: C5003-0004-1.49
Taper Style: Jacobs Projection: 1-1/2"
Inside Taper: #4 Taper Size: CAT50
Nose Dia.: 1-1/8" Item: Taper Shank Tool Holder
Taper Type: Jacobs Inside Taper Type: Jacobs
Inside Taper Size: #4 Country of Origin (subject to change): Taiwan, Province of China
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size CAT50, Inside Taper #4, Nose Dia. 1.13 In., Projection 1.49 In.

Reviews of Lyndex-Nikken #C5003-0004-1.49