Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Jacobs Taper Holdr, CAT50, #33, 0.625in Dia

  • Zoro #: G0184707
  • Mfr #: C5003-0033-1.61
$184.35
  • Item: Taper Shank Tool Holder
  • Inside Taper: #33
  • Taper Size: CAT50
See full product details
This item ships free.

Lyndex-Nikken #C5003-0033-1.61 Specifications

  • Zoro #: G0184707
  • Mfr #: C5003-0033-1.61
Item: Taper Shank Tool Holder Inside Taper: #33
Taper Size: CAT50 Projection: 1-39/64 in
Taper Style: Jacobs Nose Dia.: 0.6200 in
Inside Taper Type: Jacobs Inside Taper Size: #33
Taper Type: Jacobs Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Jacobs Taper Holder, Taper Style Jacobs, Taper Size CAT50, Inside Taper #33, Nose Dia. 0.625 In., Projection 1.61 In.

Reviews of Lyndex-Nikken #C5003-0033-1.61